Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Relay, Square, 21.6 mA, 5, Plug-in

  • Mfr # G2R-1-SD DC24(S)

  • Zoro # G110080173


product price: $19.15
/ea

Key Features

Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
21.6 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1-SD DC24(S)
Zoro #
G110080173
UPC #
4536854937187
Country of Origin
Malaysia

Dimensions

Overall Depth
1.59 in
Body Height
1.14 in
Flat Pin Width
4.75 mm
Body Width
0.51 in
Body Depth
1.39 in

Details

Item
General Purpose Relay
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
21.6 mA
Contact Form
SPDT
Contact Rating (AC)
10 A @ 250V, 7.5 A @ 250V
Contact Rating (DC)
10 A @ 30V, 5 A @ 30V
Features
Screwless Clamp-Terminal Sockets Available, Space Saving - 16 mm with Socket, Test Button, Momentary and Lockable, Blue for DC, Red for AC Versions
Standards
CSA 22.2 No.0, CSA 22.2 No.14 (File No.LR31928), IEC/VDE (Certificate No.40015012 EN 61810-1), UL 508 (File No.E41643)
Status Indicator
Mechanical Flag
Response Time
15 msec
Insulation Resistance
1,000 megaohm
Weight
20 g
Mechanical Operating Durability
10,000,000, 20,000,000
Minimum Switching Current
10 A
Maximum Switching Voltage
125V DC, 380V AC
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Compatible with Manufacturer Model Number
P2R-057P, P2R-05A, P2R-05P, P2RF-05, P2RF-05-E, P2RF-05-PU, P2RFZ-05-E
Power Consumption
0.53 W
Minimum Operating Temperature
-40 Degrees C
Coil Resistance
1,113 ohm
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Contacts of Same Polarity, 5,000V AC, 50/60 Hz for 1 min Between Coil and Contacts
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Maximum Operating Temperature
70 Degrees C
For Use With
Sockets
Series
G2RS
Compatible Manufacturer Part Number
P2R-057P, P2R-05A, P2R-05P, P2RF-05, P2RF-05-E, P2RF-05-PU, P2RFZ-05-E
Compatible Manufacturer Model Number
P2R-057P, P2R-05A, P2R-05P, P2RF-05, P2RF-05-E, P2RF-05-PU, P2RFZ-05-E

Description

General Purpose Relays, Base Shape Square, Coil Voltage 24V DC, Contact Form SPDT, Electrical Connection Plug-In, Flat Pin Width 4.75 mm, Number of Pins 5, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 250V, 7.5 A @ 250V, Contact Rating (DC) 10 A @ 30V, 5 A @ 30V, Body Depth 1.39 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 1,113 ohm, Compatible with Manufacturer Model Number P2R-057P, P2R-05A, P2R-05P, P2RF-05, P2RF-05-E, P2RF-05-PU, P2RFZ-05-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.