Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJ-150
Zoro #
G4278872
UPC #
-
Country of Origin
China
Dimensions
Height
1-1/2"
Width
4"
Length
8"
Overall Width
2 in
Overall Thickness
1 in
Details
Item
Pedometer
Weight
0.25 lb
Includes
Battery, Instructions
Measures
Steps Taken
Material
Plastic
Color
Black
Features
Power Saving Mode
Number of Batteries
1
Battery Type
CR2032
Product Type
Pedometer
Description
Pedometer, Material Plastic, Number of Batteries 1, Length 8 In., Height 1-1/2 In., Width 4 In., Measures Steps Taken
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.