Shop OMRON

Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT, 15 A at 480 V AC Contact Rating

  • Mfr # Z-15GQ22
  • Zoro # G2728896

product price: 
$
27.49
/ea

Key Features

Actuator Type - Snap Action Switch
Panel Mount, Plunger, Roller
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Height - Snap Action Switch
0.89 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z-15GQ22
Zoro #
G2728896
UPC #
-
Country of Origin
Indonesia

Dimensions

Height - Snap Action Switch
0.89 in
Width - Snap Action Switch
1.94 in
Depth - Snap Action Switch
0.69 in
Actuator Length
1.33"
Height
0.89"
Mounting Dimension - Snap Action Switch
1.00 in Centers
Depth
0.69"
Mounting Dimension
1.00" Centers
Length
1.94"
Overall Width
1.94 in
Overall Depth
0.69 in
Mounting Hole Diameter
3/16 in
Body Height
0.69 in
Body Depth
0.69 in
Body Width
1.94 in
Overall Height
0.69 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Panel Mount, Plunger, Roller
AC Contact Rating - Snap Action Switch
15 A @ 480 V
DC Contact Rating - Snap Action Switch
15 A @ 14 V
Contact Form- Switches
SPDT
Current Rating
15a
Max. Pretravel
0.016 in
Operating Temp. Range
-13 Degrees to 176 Degrees F
Release Force
4.03 ozf
Differential Travel
0.002 in
Operating Force
8.83 to 12.36 oz
Over Travel
0.141 in
Housing Material
Phenolic
Contact Form
1NO/1NC
Terminal Type
Solder
Standards
CSA, UL Listed
Watertight - Snap Action Switch
No
Electrical Connection - Snap Action Switch
Solder Lug
Series
Z
Voltage Rating
125/250VAC
Type of Actuator
Panel Mount Roller Plunger
DC Contact Rating
15 A @ 14 V
AC Contact Rating
15 A @ 250 V
Body Material
Phenolic
Differential Travel - Maximum
0.002 in
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Minimum
2.45 N
Center Mounting Hole Distance
1 in
Electrical Connection
Solder Lug
Operating Force - Maximum
3.43 N
Roller Adjustability
Fixed
Actuator Style
Panel-Mounted Roller Plunger
Pretravel
0.016 in
Overtravel
0.141 in
Mounting Hole Horizontal Center to Center Distance
1 in

Description

Snap Action Switch, Panel Mount, Plunger, Roller, AC Contact Rating - Snap Action Switch 15 A @ 480 V, DC Contact Rating - Snap Action Switch 15 A @ 14 V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.89 in, Width - Snap Action Switch 1.94 in, Depth - Snap Action Switch 0.69 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 1.00 in Centers, Series Z

Ratings & reviews