This item is Discontinued.

Omron Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating V-15G-1C26-K

Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V-15G-1C26-K
  • Zoro # G2397096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V-15G-1C26-K
Zoro #
G2397096
UPC #
-
Country of Origin
Japan

Dimensions

Height - Snap Action Switch
0.74 in
Width - Snap Action Switch
1.49 in
Depth - Snap Action Switch
0.41 in
Depth
0.41"
Length
1.49"
Height
0.74"

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
15A @ 240V
Contact Form- Switches
SPDT
Release Force
2.80 oz
Over Travel
0.051 in
Current Rating
15a
Watertight - Snap Action Switch
No
Voltage Rating
250VAC
Terminal Type
3/16" Quick Connect
Type of Actuator
Pin Plunger
Contact Form
SPDT
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Operating Force
14.10 oz
Series
V
Max. Pretravel
0.047 in
AC Contact Rating
15 A @ 240 V
Electrical Connection
3/16 in Quick Connect
Pretravel
0.047 in
Actuator Style
Pin Plunger
Overtravel
0.051 in

Description

Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Height - Snap Action Switch 0.74 in, Width - Snap Action Switch 1.49 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Series V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.