Zoro Homepage

Industrial UPS, Industrial, Out: 24V DC In: 24V DC

  • Mfr # S8BA-24D24D480SBF

  • Zoro # G908273800


product price: $589.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Industrial
Mounting
DIN Rail
Wattage
0.48 kW
Input Voltage
24V DC
Output Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8BA-24D24D480SBF
Zoro #
G908273800
UPC #
4548583941724
Country of Origin
China

Dimensions

Width
111 mm
Cord Length
2.2 m
Depth
111 mm
Height
124 mm
Overall Width
10.63 in
Overall Height
3.94 in
Overall Depth
3.94 in
Power Cord Length
7.2 ft

Details

Item
Industrial UPS
UPS Type
Industrial
Mounting
DIN Rail
Wattage
0.48 kW
Input Voltage
24V DC
Output Voltage
24V DC
Backup Time (Half/Full Load)
6 min
Ports
USB
Battery Type
Li-Ion (Lithium-Ion)
Input Current
21.5 A
Special Features
Hot-Swappable Batteries
Transfer Time
4 msec
Standards
EN61000, UL508/CE/UKCA/C22.2 No. 107.1-01
Includes
Battery Communication Cable, USB Cable 2.2 m
Visible Indicator Light Conditions
Overload
Operating Temperature - Minimum
32 Degrees F
Input Current - Maximum
21.5 A
Audible Alarm Conditions
Overload
Operating Temperature - Maximum
131 Degrees F
Battery Life - Minimum
2.5 yr
Includes Battery
Battery Included
Battery Chemistry
Lithium-Ion
Output Ports Included
RJ45 Serial
Power Rating - Real
480 W

Description

UPS, Industrial, Wattage 0.48 kW, Input Voltage 24 V DC, Output Voltage 24 V DC, Backup Time (Half/Full Load) 6 min, Mounting DIN Rail, Transfer Time 4 msec, Width 44 mm, Depth 111 mm, Height 124 mm, Cord Length 2.2 m, Input Current 21.5 A, Ports USB, Special Features Hot-Swappable Batteries, Standards EN61000, UL508/CE/UKCA/C22.2 No. 107.1-01, Includes Battery Communication Cable, USB Cable 2.2 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.