Zoro Homepage
This item is Discontinued.
Omron Input/Output Module, 12-24VDC, 4 inputs ZEN-8E1DR

Input/Output Module, 12-24VDC, 4 inputs (Discontinued)

  • Mfr # ZEN-8E1DR
  • Zoro # G1543972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZEN-8E1DR
Zoro #
G1543972
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1.38 in
Overall Height
3.54 in
Overall Depth
2.2 in

Details

Item
Input/Output Module
Power Required
24V DC
Number of Inputs
4
Number of Outputs
4
For Use With
Zen Nano Controllers
Features
Simple Programming, Expansion Up to 44 I/O Points, Simulation Function
Product Type
Input/Output Module
Output Type
(4) Relay
Compatible with Brand
Omron
Connector Gender
Male
Mounting Style
DIN Rail
Output Circuit Current - Maximum
5 A
Input Circuit Voltage - Maximum
24 V DC
Compatible Product Type
Zen Nano Controllers
Wire Connection Type
Screw Clamp

Description

Input/Output Module, Number of Inputs 4, For Use With Zen Nano Controllers, Number of Outputs 4, Power Required 24V DC, Features Simple Programming, Expansion Up to 44 I/O Points, Simulation Function, Product Type Input/Output Module, Connector Gender Male, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.