Zoro Homepage

Lamp Unit, PBT, PC

  • Mfr # F39LP

  • Zoro # G001709053


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Input Power
24 V DC
Overall Height
28 mm
Application
Use with Safety Light Curtain
Compatible with Manufacturer Model Number
F3SG-RA
Compatible Manufacturer Part Number
F3SG-RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F39LP
Zoro #
G001709053
UPC #
4548583564343
Country of Origin
Japan

Dimensions

Overall Height
28 mm
Overall Depth
31 mm
Overall Width
35 mm

Details

Item
Lamp Unit
Input Power
24 V DC
Application
Use with Safety Light Curtain
Compatible with Manufacturer Model Number
F3SG-RA
Compatible Manufacturer Part Number
F3SG-RA
Compatible Manufacturer Model Number
F3SG-RA
For Use With Mfr. Model Number
F3SG-RA
Compatible with Manufacturer Model No.
F3SG-RA
Compatible with Mfr. Model No.
F3SG-RA
Product Type
Lamp Unit
Compatible Product Type
Sensors
Material
PBT
Compatible with Series
F3SG-R
For Use with Mfr Model Number
F3SG-RA
Compatible Pump Manufacturer Part Number
F3SG-RA
Compatible Mfr. Model Number
F3SG-RA

Description

Lamp Unit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.