Zoro Homepage

Legend Plate, Emergency Off, Black/Yellow

  • Mfr # A22Z-3466-2

  • Zoro # G2459913


product price: $8.79
/ea

Key Features

Material
Plastic
Height
2.36 in
Color
Yellow Field with Black Letters
Width
2.36 in
For Use With
22mm Pushbuttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22Z-3466-2
Zoro #
G2459913
UPC #
-
Country of Origin
Japan

Dimensions

Height
2.36 in
Width
2.36 in
Diameter
60 mm
Operator Size
22 mm
Compatible Panel Cutout Diameter
22 mm
Overall Diameter
2 3/8 in

Details

Item
Legend Plate
Material
Plastic
Color
Yellow Field with Black Letters
For Use With
22mm Pushbuttons
Legend/Background Color
Black/Yellow
Legend
Emergency Off
Shape
Round
Product Type
Legend Plate
Legend Color
Yellow
Compatible with Series
A22
Keyway Type
No Keyway
Language
English
Background Color
Yellow

Description

Legend Plate, Round, Legend Emergency Off, For Use With 22mm Pushbuttons, Legend/Background Color Black/Yellow, Material Plastic, Height 2.36 in, Width 2.36 in, Diameter 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.