Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Curtain, NPN/PNP, 15 Beams

  • Mfr # F3SG4RA016014

  • Zoro # G7612894


product price: $2,046.94
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
32.8 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP65, IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4RA016014
Zoro #
G7612894
UPC #
-
Country of Origin
Japan

Dimensions

Protected Height
160 mm
Overall Height
8.19 in
Overall Width
1.57 in
Overall Depth
1.38 in

Details

Item
Light Curtain
Max. Sensing Distance
32.8 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
Color
Yellow
IP Rating
IP65, IP67
Housing Material
Aluminum
NEMA Rating
Not Rated
Number of Beams
15
Beam Spacing
10 mm
Light Source
870 nm IR LED
Standards
CE, cULus, TUV
Includes
Mounting Bracket
Response Time - Maximum
8 msec
Operating Temperature - Minimum
14 Degrees F
Receiver Number of Pins
8
Transmitter Electrical Connection
M12
Receiver Electrical Connection
M12
DC Voltage Rating
24V DC
Transmitter Number of Pins
5
Auxiliary Output Circuit Type
NPN and PNP
Series
F3SG-R
Operating Temperature - Maximum
131 Degrees F
Sensing Distance - Maximum
10 m
AC Voltage Rating
Not Rated

Description

Light Curtain, Max. Sensing Distance 32.8 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 160 mm, IP Rating IP65, IP67, Beam Spacing 10 mm, Number of Beams 15, Light Source 870 nm IR LED, Overall Height 8.19 in, Cable Length Not Applicable, Standards CE, cULus, TUV, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.