Zoro Homepage

Light Curtain, NPN/PNP, 16 Beams

  • Mfr # F3SG4RA035030

  • Zoro # G7612623


product price: $1,806.99
/ea
Free Shipping & Returns

Key Features

Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3SG4RA035030
Zoro #
G7612623
UPC #
-
Country of Origin
Japan

Dimensions

Protected Height
350 mm
Overall Height
15.67 in
Overall Depth
1.38 in
Overall Width
1.57 in

Details

Item
Light Curtain
Max. Sensing Distance
65.6 ft
Input Voltage
24V DC
Safety Output Ratings
300 mA @ 24V DC
IP Rating
IP65, IP67
Color
Yellow
Housing Material
Aluminum
NEMA Rating
Not Rated
Number of Beams
16
Beam Spacing
20 mm
Standards
CE, cULus, TUV
Includes
Mounting Bracket
Light Source
870 nm IR LED
Receiver Electrical Connection
M12
Transmitter Number of Pins
5
Series
F3SG-R
Receiver Number of Pins
8
Operating Temperature - Minimum
14 Degrees F
Response Time - Maximum
8 msec
AC Voltage Rating
Not Rated
DC Voltage Rating
24V DC
Sensing Distance - Maximum
20 m
Transmitter Electrical Connection
M12
Auxiliary Output Circuit Type
NPN and PNP
Operating Temperature - Maximum
131 Degrees F

Description

Light Curtain, Max. Sensing Distance 65.6 ft, Input Voltage 24V DC, Safety Output Ratings 300 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating Not Rated, Protected Height 350 mm, IP Rating IP65, IP67, Beam Spacing 20 mm, Number of Beams 16, Light Source 870 nm IR LED, Overall Height 15.67 in, Cable Length Not Applicable, Standards CE, cULus, TUV, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.