Zoro Homepage
This item is Discontinued.
Omron Light Curtain, Protcted Ht 47.2In 70230-1241

Light Curtain, Protcted Ht 47.2In (Discontinued)

  • Mfr # 70230-1241
  • Zoro # G3705895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70230-1241
Zoro #
G3705895
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.08 in
Protected Height
1,199 mm
Depth
2.33 in
Overall Height
52.55 in
Cable Length
No Cable
Overall Width
2.08 in
Overall Depth
2.33 in

Description

Light Curtain, Max. Sensing Distance 65 ft, Input Voltage 24V DC, Safety Output Ratings 500mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating 4, Protected Height 1,199 mm, IP Rating IP65, Beam Spacing 20 mm, Number of Beams 60, Effective Aperture Angle 2.5 Degrees @ 3 m, Light Source 880 nm IR LED, Response Time 23 to 38 msec, Overall Height 52.55 in, Width 2.08 in, Depth 2.33 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12, Cable Connection Transmitter 5 Pin, M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.