Zoro Homepage
This item is Discontinued.
Omron Light Curtain, Protcted Ht Variable 70170-1106

Light Curtain, Protcted Ht Variable (Discontinued)

  • Mfr # 70170-1106
  • Zoro # G2994747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70170-1106
Zoro #
G2994747
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
No Cable
Wire Size
22 AWG
Width
1.81 in
Overall Height
9.12 in
Depth
2.17 in
Protected Height
Variable

Details

Item
Connector
Number of Pins
8
Max. Voltage
24VDC
NEMA Rating
4
Beam Spacing
None
Color
Yellow
Operating Temp. Range
32 Degrees to 131 Degrees F
Effective Aperture Angle
2.5 Degrees @ 3 m
Housing Material
ALuminum
IP Rating
IP67
Auxiliary Contact Rating
100 mA @ 24V DC
Response Time
16 to 24 msec
Light Source
880nm IR LED
Safety Output Ratings
625 mA @ 24V DC
Standards
CE, CSA, UL
Auxillary Output Circuit Type
PNP
Input Voltage
24V DC
Cable Connection Transmitter
5 Pin, M12
Number of Beams
1
Number of Aux. Outputs
1
Max. Sensing Distance
230 ft
Reset Type
NC
Cable Connection Receiver
8 Pin, M12
For Use With
Mfr. No. PA4600
Temp. Range
0 Degrees to 55 Degrees C

Description

Light Curtain, Max. Sensing Distance 230 ft, Input Voltage 24V DC, Safety Output Ratings 625 mA @ 24V DC, Color Yellow, Housing Material Aluminum, NEMA Rating 4, Protected Height Variable, IP Rating 67, Beam Spacing None, Number of Beams 1, Effective Aperture Angle 2.5 Degrees @ 3 m, Light Source 880nm IR LED, Response Time 16 to 24 msec, Overall Height 9.12 in, Width 1.81 in, Depth 2.17 in, Cable Length No Cable, Cable Connection Receiver 8 Pin, M12, Cable Connection Transmitter 5 Pin, M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.