Zoro Homepage
This item is Discontinued.
Omron Light Curtain Receiver Cordset, 8 Pin 40451-0150

Light Curtain Receiver Cordset, 8 Pin (Discontinued)

  • Mfr # 40451-0150
  • Zoro # G3732696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40451-0150
Zoro #
G3732696
UPC #
-
Country of Origin
Malaysia

Dimensions

Cable Length
15m
Wire Size
24 AWG

Description

Light Curtain Receiver Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, Cable Length 15 m, Cable Jacket Color Black/Red, Cable Jacket Material Nylon, Wire Size 24 AWG, Maximum Operating Temperature 176 Degrees F, IP Rating IP65, Standards CE, CSA Certified, UL Listed, End 1 Number of Keyways 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.