Zoro Homepage
This item is Discontinued.
Omron Light Curtain Transmitter Cordset, 5 Pin 40553-0300

Light Curtain Transmitter Cordset, 5 Pin (Discontinued)

  • Mfr # 40553-0300
  • Zoro # G0360123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40553-0300
Zoro #
G0360123
UPC #
-
Country of Origin
Malaysia

Dimensions

Cable Length
30m
Wire Size
22 AWG

Description

Light Curtain Transmitter Cordset, End 1 Gender Female, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 30 m, Cable Jacket Color Black, Cable Jacket Material Nylon, Wire Size 22 AWG, Maximum Operating Temperature 176 Degrees F, IP Rating IP67, Standards CE, CSA Certified, UL Listed, End 1 Number of Keyways 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.