Limit Switch, Plunger, Roller Lever, SPDT, 15A at 480V AC, Actuator Location: Top

  • Mfr # ZE-QA2-2S
  • Zoro # G3448715
product price: 
$
81.19
/ea

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZE-QA2-2S
Zoro #
G3448715
UPC #
-
Country of Origin
United States
Item
Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller Lever
Contact Form- Switches
SPDT
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 480V
DC Contact Rating - Limit Switch
15A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Roller Material
Stainless Steel
Arm Material
Aluminum
Standards
CCC, CSA, UL Listed
NEMA Rating
1
Actuator Style
Hinged Roller-Plunger
Mounting Hole Spacing - Limit Switch
1.00 in
AC Contact Rating
15 A @ 250 V
Basic Actuator Style (Limit Switch)
Plunger
Body Style (Limit Switch)
Miniature
Contact Form
SPDT
Mounting Hole - Limit Switch
(2) 0.16 in dia
Body Material
Aluminum
Movement
Top
Series
ZE
Actuator Location
Top
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Amps
15
Limit Switch Style
General Purpose Limit Switch
DC Contact Rating
0.03 A @ 250 V, 0.05 A @ 125 V, 0.25 A @ 250 V, 0.5 A @ 125 V
Stem Thread - Limit Switch
No Stem
Number of Poles
1
Electrical Connection
Screw Terminals
Voltage Rating
480V AC, 250V DC
Travel
0.40 in
Boot Sealed Actuator (Limit Switch)
No
IP Rating
IP65
Actuator Style (Limit Switch)
Plunger, Roller Lever
Operating Force
20 oz
Contact Form - Limit Switch
SPDT
Actuator Location (Limit Switch)
Top
Boot Sealed Actuator - Limit Switch
No
Wiring Entry
G1/2
Operating Temp. Range
14 Degrees to 158 Degrees F
Differential Travel
0.03 in
Number of Mounting Holes
2
Roller Position
Top
Overtravel
0.24 in
Mounting Style
Surface
Action
Momentary
Includes Actuator
Actuator Included
Mounting Hole Horizontal Center to Center Distance
1 in
Arm Adjustability
Adjustable
Directional Movement
CCW/CW
Total Travel
0.4 in
Boot Sealed Actuator
No Boot Included
Roller Adjustability
Fixed
Operating Temperature - Minimum
14 Degrees F
Mounting Hole Vertical Center to Center Distance
41 mm
NEMA Enclosure Rating
1
Body Configuration
Non Plug-In
Pretravel
0.16 in
Operating Force - Maximum
5.59 N
Lamp Type
No Lamp Module Included
Operating Temperature - Maximum
176 Degrees F
Plunger Adjustability
Fixed
Pre-Travel - Linear
4 mm
Total Travel - Linear
0.4 in
Differential Travel - Linear
0.72 mm
Switch Structure
SPDT
Over Travel - Linear
6 mm
Operating Force - Minimum
0.98 N

Dimensions

Actuator Length - Limit Switch
1.56 in
Body Height - Limit Switch
1.75 in
Body Width - Limit Switch
3.39 in
Depth
3.70"
Body Depth - Limit Switch
1.01 in
Actuator Length
1.56"
Width
1.00 in
Roller Dia.
0.75 in
Height
3.40"
Roller Width
0.31 in
Body Width
3.39 in
Overall Width
3.39 in
Mounting Hole Diameter
4 mm
Roller Diameter
0.75 in
Body Depth
1.01 in
Manufacturer Warranty Length
1 yr
Body Height
1.75 in
Overall Depth
1 in
Arm Length - Maximum
1.56 in

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Roller Lever, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 480V, DC Contact Rating - Limit Switch 15A @ 250V, Contact Form- Switches SPDT, Actuator Length - Limit Switch 1.56 in, Body Height - Limit Switch 1.75 in, Body Width - Limit Switch 3.39 in, Body Depth - Limit Switch 1.01 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, Mounting - Limit Switch Surface

Ratings & reviews