Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LvlContrlRelay, SingleProbe, 5A, PumpUp/Dwn

  • Mfr # K8AK-LS1 100-240VAC

  • Zoro # G008448238


product price: $218.18
/ea
Free Shipping & Returns

Key Features

For Use With
Liquid Level Control Equipment
Includes
PC and ABS (UL 94 V-0)
Features
Applicable as a Floatless Switch, Prevents Relay Chattering, Self-holding Circuit, Adjustable Sensitivity
Input Voltage
100 to 240V AC
Status Indicator
LED Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8AK-LS1 100-240VAC
Zoro #
G008448238
UPC #
4548583402492
Country of Origin
China

Dimensions

Body Width
0.89 in
Flat Pin Width
0.2 in
Body Height
3.54 in
Overall Depth
3.94 in
Body Depth
3.94 in

Details

Item
Level Control Relay
For Use With
Liquid Level Control Equipment
Includes
PC and ABS (UL 94 V-0)
Features
Applicable as a Floatless Switch, Prevents Relay Chattering, Self-holding Circuit, Adjustable Sensitivity
Input Voltage
100 to 240V AC
Status Indicator
LED Indicator
Standards
CSA C22.2 No.14, CCC GB/T 14048.5, EN 61010-1, EN 61326-1 Industrial Electromagnetic Environment, UL 508 (Recognition), Korean Radio Waves Act (Act 10564)
Contact Form
SPDT
Maximum Resistance Sensitivity
100,000 ohm
Maximum Switching Capacity
1,250 VA
Electrical Connection
Screw Terminal
Current Rating
5 A
Minimum Resistance Sensitivity
10,000 ohm
Coil Voltage
100 to 240V AC
Number of Pins
2
Mounting Style
DIN Rail
Frequency
50/60 Hz
Minimum Operating Temperature
-4 Degrees F
Number of Probes
Single Probe
Contact Rating (DC)
5 A @ 30V DC
Response Time
10 sec
Dielectric Strength
2,000V AC between External Terminals and Case, 2,000V AC between Input and Output Terminals, 2,000V AC between Power Supply and Input Terminals, 2,000V AC between Power Supply and Output Terminals
Relay Function
Pump Down, Pump Up
Base Shape
Square
Weight
5.29 oz
Maximum Operating Temperature
140 Degrees F
Adjustment Method
Dip Switch
Electrical Operating Durability
100,000
Mechanical Operating Durability
10,000,000
Contact Rating (AC)
5 A @ 250V AC
Power Consumption
4.6 VA

Description

Level Control Relay, Base Shape Square, Contact Form SPDT, Current Rating 5 A, Electrical Connection Screw Terminal, Flat Pin Width 0.2 in, Input Voltage 100 to 240V AC, Minimum Resistance Sensitivity 10,000 ohm, Maximum Resistance Sensitivity 100,000 ohm, Number of Pins 2, Number of Probes Single Probe, Relay Function Pump Down, Pump Up, Contact Rating (AC) 5 A @ 250V AC, Contact Rating (DC) 5 A @ 30V DC, Mounting Style DIN Rail, Status Indicator LED Indicator, Adjustment Method Dip Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.