Zoro Homepage

LY1 SOCKET/SOLDER TERM.

  • Mfr # PT08

  • Zoro # G810080114


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Number of Pins
8
Width
24 mm
Base Style
Square
Electrical Connection
Solder
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08
Zoro #
G810080114
UPC #
4536853724382
Country of Origin
Japan

Dimensions

Width
24 mm

Details

Item
Relay Sockets and Hardware
Number of Pins
8
Base Style
Square
Electrical Connection
Solder
Current Rating
10 A
Mounting Style
PCB
Compatible Relays
Solid State Relays
Compatible with Manufacturer Model Number
G3H, G3HD
Compatible Manufacturer Part Number
G3H, G3HD
Compatible Manufacturer Model Number
G3H, G3HD
For Use With Mfr. Model Number
G3H, G3HD
Compatible with Manufacturer Model No.
G3H, G3HD
Compatible with Mfr. Model No.
G3H, G3HD
For Use with Mfr Model Number
G3H, G3HD
Compatible Pump Manufacturer Part Number
G3H, G3HD
Compatible Mfr. Model Number
G3H, G3HD

Description

Relay Sockets and Hardware, Current Rating 10 A, Electrical Connection Solder, Number of Pins 8, Mounting Style PCB, Compatible Relays Solid State Relays, Compatible Manufacturer Part Number G3H, G3HD, Width 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.