Zoro Homepage

M12 5M CORDSET CABLE

  • Mfr # DCA2-5CN05F1

  • Zoro # G911672188


product price: $304.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Product Type
M12
Cable Length
5 m
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCA2-5CN05F1
Zoro #
G911672188
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5 m

Details

IP Rating
IP67
Item
Cordset
Product Type
M12
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.