Zoro Homepage
This item is Discontinued.
Omron Miniature Sealed Snap Action Switch, Leaf, Lever Actuator, SPDT D2HW-C261H

Miniature Sealed Snap Action Switch, Leaf, Lever Actuator, SPDT (Discontinued)

  • Mfr # D2HW-C261H
  • Zoro # G1858446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2HW-C261H
Zoro #
G1858446
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
0.55 in
Height - Snap Action Switch
0.28 in
Width - Snap Action Switch
0.73 in
Depth - Snap Action Switch
0.33 in
Height
0.28"
Mounting Dimension - Snap Action Switch
0.51 in Centers
Length
0.73"
Depth
0.33"
Mounting Dimension
0.51" Centers
Actuator Length
0.55"

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Leaf, Lever
DC Contact Rating - Snap Action Switch
2A @ 12V
Contact Form- Switches
SPDT
Contact Form
SPDT
Watertight - Snap Action Switch
Yes
Current Rating
2A
Operating Force
6.46 oz
Voltage Rating
12VDC
Over Travel
0.292 in
Release Force
0.71 oz
Terminal Type
Solder
Differential Travel
0.008 in
Type of Actuator
Leaf Lever
Electrical Connection - Snap Action Switch
Solder Lug
Operating Temp. Range
-40 Degrees to 185 Degrees F
Housing Material
Phenolic
Series
D2HW
DC Contact Rating
2 A @ 12 V
Actuator Style
Lever
Differential Travel - Maximum
0.008 in
Electrical Connection
Solder Lug
Overtravel
0.292 in

Description

Sealed Snap Action Switch, Leaf, Lever, DC Contact Rating - Snap Action Switch 2A @ 12V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.55 in, Height - Snap Action Switch 0.28 in, Width - Snap Action Switch 0.73 in, Depth - Snap Action Switch 0.33 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 0.51 in Centers, Series D2HW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.