Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Omron Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating SS-10GL14

Miniature Snap Action Switch, Hinge, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # SS-10GL14
  • Zoro # G2834885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-10GL14
Zoro #
G2834885
UPC #
-
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
0.57 in
Height - Snap Action Switch
0.40 in
Width - Snap Action Switch
0.78 in
Depth - Snap Action Switch
0.25 in
Actuator Length
0.57"
Length
0.78"
Mounting Dimension
0.37" Centers
Mounting Dimension - Snap Action Switch
0.37 in Centers
Height
0.40"
Depth
0.25"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
10A @ 240V
Contact Form- Switches
SPDT
Housing Material
Phenolic
Current Rating
10A
Over Travel
0.039 in
Watertight - Snap Action Switch
No
Electrical Connection - Snap Action Switch
Solder Lug
Operating Force
1.77 oz
Series
SS-10
Operating Temp. Range
-13 Degrees to 185 Degrees F
Contact Form
SPDT
Type of Actuator
Formed Hinge Lever
Differential Travel
0.587 in
Max. Pretravel
0.039 in
Standards
CSA, EN 61058-1, SEMKO, UL Listed
Release Force
0.21 oz
Terminal Type
Solder
Voltage Rating
125/250VAC
AC Contact Rating
10 A @ 240 V
Pretravel
0.04 in
Differential Travel - Maximum
0.587 in
Actuator Style
Hinge Lever
Overtravel
0.039 in
Electrical Connection
Solder Lug

Description

Miniature Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.57 in, Height - Snap Action Switch 0.40 in, Width - Snap Action Switch 0.78 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 0.37 in Centers, Series SS-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.