This item is Discontinued.

Omron Miniature Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating V-15G3-1C24-K

Miniature Snap Action Switch, Hinge, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (Discontinued)

  • Mfr # V-15G3-1C24-K
  • Zoro # G1368814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V-15G3-1C24-K
Zoro #
G1368814
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
2.02 in
Height - Snap Action Switch
0.74 in
Width - Snap Action Switch
1.49 in
Depth - Snap Action Switch
0.41 in
Height
0.74"
Mounting Dimension
22.2 x 10.3mm Centers
Actuator Length
51.3 +/-0.8mm
Length
1.49"
Mounting Dimension - Snap Action Switch
0.87 in Centers
Depth
0.41"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever, Long
AC Contact Rating - Snap Action Switch
15A @ 240V
Contact Form- Switches
SPDT
Differential Travel
2.0mm
Release Force
0.00 oz
Type of Actuator
Long Hinge Lever
Terminal Type
3/16" Quick Connect
Housing Material
Phenolic
Operating Force
1.20 oz
Max. Pretravel
0.299 in
Series
V
Over Travel
0.126 in
Contact Form
SPDT
Operating Temp. Range
-25 Degrees to 80 Degrees C
Voltage Rating
250VAC
Current Rating
15a
Standards
CSA, UL Listed
Electrical Connection - Snap Action Switch
3/16 in Quick Connect
Watertight - Snap Action Switch
No
AC Contact Rating
15 A @ 240 V
Pretravel
0.3 in
Electrical Connection
3/16 in Quick Connect
Actuator Style
Hinge Lever
Differential Travel - Maximum
0.0787 in
Overtravel
0.126 in

Description

Miniature Snap Action Switch, Hinge, Lever, Long, AC Contact Rating - Snap Action Switch 15A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 2.02 in, Height - Snap Action Switch 0.74 in, Width - Snap Action Switch 1.49 in, Depth - Snap Action Switch 0.41 in, Electrical Connection - Snap Action Switch 3/16 in Quick Connect, Mounting Dimension - Snap Action Switch 0.87 in Centers, Series V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.