Zoro Homepage
This item is Discontinued.
Omron Miniature Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating SS-10GL2T

Miniature Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # SS-10GL2T
  • Zoro # G3243956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-10GL2T
Zoro #
G3243956
UPC #
-
Country of Origin
China

Dimensions

Lever Actuator Length - Snap Action Switch
0.57 in
Height - Snap Action Switch
0.40 in
Width - Snap Action Switch
0.78 in
Depth - Snap Action Switch
0.25 in
Height
0.40"
Actuator Length
0.57"
Mounting Dimension
0.37" Centers
Mounting Dimension - Snap Action Switch
0.37 in Centers
Depth
0.25"
Length
0.78"

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Hinge Roller, Lever
AC Contact Rating - Snap Action Switch
10A @ 240V
Contact Form- Switches
SPDT
Release Force
0.21 oz
Operating Temp. Range
-13 Degrees to 185 Degrees F
Standards
CSA, EN 61058-1, SEMKO, UL Listed
Voltage Rating
125/250VAC
Over Travel
0.039 in
Electrical Connection - Snap Action Switch
Quick Connect
Watertight - Snap Action Switch
No
Current Rating
10A
Operating Force
1.77 oz
Series
SS-10
Type of Actuator
Hinge Roller Lever
Differential Travel
0.76mm
Contact Form
SPDT
Terminal Type
Quick Connect
Max. Pretravel
0.039 in
AC Contact Rating
10 A @ 240 V
Overtravel
0.039 in
Actuator Style
Hinge Roller Lever
Differential Travel - Maximum
0.0299 in
Pretravel
0.04 in
Electrical Connection
Quick Connect

Description

Miniature Snap Action Switch, Hinge Roller, Lever, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.57 in, Height - Snap Action Switch 0.40 in, Width - Snap Action Switch 0.78 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Quick Connect, Mounting Dimension - Snap Action Switch 0.37 in Centers, Series SS-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.