This item is Discontinued.

Omron Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating SS-10

Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (Discontinued)

  • Mfr # SS-10
  • Zoro # G2827571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-10
Zoro #
G2827571
UPC #
-
Country of Origin
China

Dimensions

Mounting Dimension
0.37" Centers
Mounting Dimension - Snap Action Switch
0.37 in Centers

Details

Item
Miniature Snap Action Switch
Actuator Type - Snap Action Switch
Pin, Plunger
AC Contact Rating - Snap Action Switch
10A @ 240V
Contact Form- Switches
SPDT
Release Force
0.88 oz
Differential Travel
0.0050 in
Contact Form
SPDT
Terminal Type
Solder
Operating Force
5.30 oz
Max. Pretravel
0.024 in
Operating Temp. Range
-13 Degrees to 185 Degrees F
Over Travel
0.016 in
Watertight - Snap Action Switch
No
Housing Material
Phenolic
Current Rating
10A
Electrical Connection - Snap Action Switch
Solder Lug
Type of Actuator
Pin Plunger
AC Contact Rating
10 A @ 240 V
Overtravel
0.016 in
Electrical Connection
Solder Lug
Differential Travel - Maximum
0.005 in
Pretravel
0.024 in
Actuator Style
Pin Plunger

Description

Miniature Snap Action Switch, Pin, Plunger, AC Contact Rating - Snap Action Switch 10A @ 240V, Contact Form- Switches SPDT, Electrical Connection - Snap Action Switch Solder Lug, Mounting Dimension - Snap Action Switch 0.37 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.