Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43782-4848
Zoro #
G3644977
UPC #
-
Country of Origin
Unknown
Dimensions
Length
48 in
Width
48 in
Length (Straight Wireway)
48 in
Details
Item
Mounting Trim Kit
Mounting
Screw
Color
Yellow
Cover Material
PVC
Base Material
Aluminum
IP Rating
67
Standards
CE,UL
For Use With
Mfr. No. UMQ-4848-A
Description
Mounting Trim Kit, Color Yellow, Cover Material PVC, Base Material Aluminum, Length 48 in, Width 48 in, For Use With Mfr. No. UMQ-4848-A, Screw Mounting, Standards CE,UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.