Zoro Homepage

Muting Sensor Arm Mounter

  • Mfr # F39FMA150R

  • Zoro # G202015205


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Overall Height
150 mm
Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Length
150 mm
Compatible with Manufacturer Model Number
F3SG-SR/PG
Compatible Manufacturer Part Number
F3SG-SR/PG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F39FMA150R
Zoro #
G202015205
UPC #
4549734523134
Country of Origin
China

Dimensions

Overall Height
150 mm
Length
150 mm
Overall Width
150 mm

Details

Item
Muting Sensor Arm Mounter
Application
Safety Multi-Light Beam, Use with Safety Light Curtain
Compatible with Manufacturer Model Number
F3SG-SR/PG
Compatible Manufacturer Part Number
F3SG-SR/PG
Compatible Manufacturer Model Number
F3SG-SR/PG
For Use With Mfr. Model Number
F3SG-SR/PG
Compatible with Manufacturer Model No.
F3SG-SR/PG
Compatible with Mfr. Model No.
F3SG-SR/PG
Product Type
Muting Sensor Arm Mounter
Compatible Product Type
Retroreflective Sensors
Compatible with Series
F3SG-PG, F3SG-SR
For Use with Mfr Model Number
F3SG-SR/PG
Compatible Pump Manufacturer Part Number
F3SG-SR/PG
Compatible Mfr. Model Number
F3SG-SR/PG

Description

Muting Sensor Arm Mounter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.