Zoro Homepage

Output Control Module

  • Mfr # E53-C3N

  • Zoro # G310080935


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Amps
4 to 20mA
Product Type
Temperature Controller
Current
4 to 20 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E53-C3N
Zoro #
G310080935
UPC #
4547648476881
Country of Origin
Japan

Details

Item
Temperature Controller
Amps
4 to 20mA
Product Type
Temperature Controller
Current
4 to 20 mA

Description

Temperature Controller, 4 to 20mA Amps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.