Zoro Homepage

PCB G2R-1S BACK CONN. SOCKET

  • Mfr # P2R-05P

  • Zoro # G710652503


product price: $5.65
/ea

Key Features

Width
14.5 mm
Socket Type
Standard
Number of Pins
5
Depth
40.5 mm
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2R-05P
Zoro #
G710652503
UPC #
4536854742576
Country of Origin
China

Dimensions

Width
14.5 mm
Depth
40.5 mm
Height
35.5 mm

Details

Socket Type
Standard
Number of Pins
5
Item
Relay Sockets and Hardware
Current Rating
10 A
Compatible with Manufacturer Model Number
G2R-1-S
Base Style
Square
Electrical Connection
PCB Terminal
Compatible Relays
General Purpose Relays
Mounting Style
PCB
Compatible Manufacturer Part Number
G2R-1-S
Compatible Manufacturer Model Number
G2R-1-S
For Use With Mfr. Model Number
G2R-1-S
Compatible with Manufacturer Model No.
G2R-1-S
Compatible with Mfr. Model No.
G2R-1-S
For Use with Mfr Model Number
G2R-1-S
Compatible Pump Manufacturer Part Number
G2R-1-S
Compatible Mfr. Model Number
G2R-1-S

Description

Relay Sockets and Hardware, Current Rating 10 A, Electrical Connection PCB Terminal, Number of Pins 5, Mounting Style PCB, Compatible Relays General Purpose Relays, Compatible with Manufacturer Model Number G2R-1-S, Depth 40.5 mm, Height 35.5 mm, Width 14.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.