Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 2 A, 4 Pins

  • Mfr # G6B-1174P-FD-US-P6B DC24

  • Zoro # G310707498


product price: $20.59
/ea

Key Features

Number of Pins
4
Coil Voltage
24V DC
Current Rating
10.7 mA
Contact Form
4PST
Contact Rating (AC)
2 A @ 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6B-1174P-FD-US-P6B DC24
Zoro #
G310707498
UPC #
4547648353694
Country of Origin
Japan

Dimensions

Body Depth
1.1 in
Body Width
1.69 in
Body Height
3.07 in
Overall Depth
1.1 in

Details

Item
General Purpose Relay
Number of Pins
4
Coil Voltage
24V DC
Current Rating
10.7 mA
Contact Form
4PST
Contact Rating (AC)
2 A @ 250V
Contact Rating (DC)
2 A @ 30V
Standards
CSA, UL Listed
Features
Easy Wiring with Separated Input/Output Terminals, Equipped with Four G6B Mini-Relays that are Compact, Highly Sensitive, and Highly Resistant to Dielectric Surges, and that can Switch 5 A of Power, Sealed Plastic Construction Used for Relays, Special P6B Mounting Socket used to Facilitate Maintenance
Response Time
10 msec
For Use With
Sockets
Frequency
50/60 Hz
Minimum Operating Temperature
-25 Degrees C
Compatible with Manufacturer Model Number
P6BF-4BND
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Contacts of the Same Polarity, 2,000V AC, 50/60 Hz for 1 min Between Coil and Contacts, 2,000V AC, 50/60 Hz for 1 min Between Contacts of Different Polarity
Mechanical Operating Durability
50,000,000
Status Indicator
LED Indicator
Maximum Operating Temperature
55 Degrees C
Coil Resistance
2,880 ohm
Electrical Operating Durability
100,000, 500,000
Power Consumption
200 mW
Maximum Switching Voltage
125V DC, 380V AC
Series
G6B
Insulation Resistance
1,000 megaohm
Weight
75 g
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Compatible Manufacturer Part Number
P6BF-4BND
Compatible Manufacturer Model Number
P6BF-4BND

Description

General Purpose Relays, Coil Voltage 24V DC, Contact Form 4PST, Electrical Connection Screw Terminal, Number of Pins 4, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 250V, Contact Rating (DC) 2 A @ 30V, Body Depth 1.1 in, Body Height 3.07 in, Body Width 1.69 in, Coil Resistance 2,880 ohm, Compatible Manufacturer Model Number P6BF-4BND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.