Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-Beam Photoelectric Sensor, Solder Terminal, Right Angle, L-Slot, Selectable Light On/Dark On, NPN

  • Mfr # EE-SX671

  • Zoro # G2309745


product price: $26.19
/ea

Key Features

Width
0.25"
Depth
0.63"
Max. Sensing Distance - Rectangular Photoelectric Sensor
5 mm
Height - Rectangular Photoelectric Sensor
26 mm
Standards
CE, RU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-SX671
Zoro #
G2309745
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.25"
Depth
0.63"
Height - Rectangular Photoelectric Sensor
26 mm
Length
1.03"
Depth - Rectangular Photoelectric Sensor
16 mm
Min. Object Size
2 x 0.80mm Opaque
Width - Rectangular Photoelectric Sensor
6 mm
Overall Height
26 mm
Overall Depth
16 mm
Minimum Object Size
2mm x 0.8mm Opaque
Overall Width
19 mm

Details

Item
Photoelectric Sensor
Max. Sensing Distance - Rectangular Photoelectric Sensor
5 mm
Standards
CE, RU
Sensing Method
Through-Beam
IP Rating
IP50
Power Requirement
5 to 24VDC
Operating Frequency
1,000 Hz
Electrical Connection
Solder Terminal
Body Material
PBT
Power Requirement - Rectangular Photoelectric Sensor
5 to 24V DC
Light Source
Infrared LED
Features
Output Short-Cut Protection
Max. Load Current
100 mA
Max. Sensing Distance
5mm
Operating Temp. Range
-25 Degrees to 55 Degrees C
Response Time
0.17 msec
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Infrared
DC Voltage Rating
5-24V DC
Series
EE-SX67
Switching Frequency
3 kHz
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
5 mm
Orientation
Right Angle
Electrical Installation Type
Solder Terminal
Output Circuit Type
NPN
Operating Mode
Selectable Light On/Dark On
Style
L-Slot
Load Current - Maximum
100 mA
Operating Temperature - Maximum
131 Degrees F

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.