Retroreflective Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Dark On, NPN

  • Mfr # E3T-SR22 2M

  • Zoro # G0817677


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Width
0.28"
Depth
0.43"
Operating Temp. Range
-25 Degrees to 55 Degrees C
Depth - Rectangular Photoelectric Sensor
11 mm
Length
0.96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3T-SR22 2M
Zoro #
G0817677
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.28"
Depth
0.43"
Depth - Rectangular Photoelectric Sensor
11 mm
Length
0.96"
Width - Rectangular Photoelectric Sensor
7 mm
Height - Rectangular Photoelectric Sensor
24 mm
Min. Object Size
27mm dia Opaque
Overall Height
25 mm
Cable Length
2 m
Overall Depth
11 mm
Minimum Object Size
27mm Dia. Opaque
Overall Width
7 mm

Details

Item
Photoelectric Sensor
Operating Temp. Range
-25 Degrees to 55 Degrees C
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Power Requirement
12 to 24VDC
IP Rating
IP67
Response Time
1 msec
Max. Sensing Distance - Rectangular Photoelectric Sensor
200 mm
Standards
CE
Features
Pulse Synchronization
Body Material
PBT
Footnotes
1,4
Max. Load Current
50 mA
Electrical Connection
Bare Wire
Max. Sensing Distance
200mm
Sensing Method
Retroreflective
Light Source
Red LED
Operating Temperature - Minimum
-13 Degrees F
Operating Mode
Dark On
Electrical Installation Type
Prewired Cable
Orientation
Right Angle
Sensing Distance - Minimum
30 mm
Sensing Distance - Maximum
200 mm
DC Voltage Rating
12-24V DC
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Red Light
Style
Rectangular
Operating Temperature - Maximum
131 Degrees F
Output Circuit Type
NPN
Series
E3T
Load Current - Maximum
50 mA

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.