Retroreflective Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, PNP
Mfr # E3ZM-R81 2M
Zoro # G1653251
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Width
0.43"
Cable Length
2 m
Depth
0.83"
Response Time
1 msec
Power Requirement
10 to 30VDC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E3ZM-R81 2M
Zoro #
G1653251
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.43"
Cable Length
2 m
Depth
0.83"
Height - Rectangular Photoelectric Sensor
32 mm
Length
1.26"
Width - Rectangular Photoelectric Sensor
11 mm
Min. Object Size
75mm dia Opaque
Depth - Rectangular Photoelectric Sensor
21 mm
Overall Height
32 mm
Overall Width
11 mm
Overall Depth
21 mm
Minimum Object Size
75mm Dia. Opaque
Description
Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.