Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, NPN

  • Mfr # E3Z-D61

  • Zoro # G2320866


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
0.41"
Depth
0.79"
Footnotes
4
Electrical Connection
Bare Wire
Height - Rectangular Photoelectric Sensor
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3Z-D61
Zoro #
G2320866
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.41"
Depth
0.79"
Height - Rectangular Photoelectric Sensor
30 mm
Length
1.20"
Depth - Rectangular Photoelectric Sensor
20 mm
Width - Rectangular Photoelectric Sensor
10 mm
Cable Length
2 m
Overall Height
31 mm
Overall Depth
20 mm
Overall Width
11 mm

Details

Item
Photoelectric Sensor
Footnotes
4
Electrical Connection
Bare Wire
Max. Sensing Distance - Rectangular Photoelectric Sensor
100 mm
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Features
Wide Beam
Max. Sensing Distance
100mm
Light Source
Infrared LED
Max. Load Current
100 mA
Sensing Method
Diffuse
Body Material
PBT
Response Time
1 msec
Power Requirement
12 to 24VDC
IP Rating
IP67
Standards
CE
Operating Temp. Range
-25 Degrees to 55 Degrees C
Includes Indicator Lights
Indicator Lights Included
DC Voltage Rating
12-24V DC
Output Circuit Type
NPN
Operating Temperature - Minimum
-13 Degrees F
Operating Mode
Selectable Light On/Dark On
Operating Temperature - Maximum
131 Degrees F
Load Current - Maximum
100 mA
Electrical Installation Type
Prewired Cable
Style
Rectangular
Sensing Distance - Minimum
5 mm
Sensing Distance - Maximum
100 mm
Orientation
Right Angle
Series
E3Z
Emitted Sensor Light
Infrared

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.