Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, PNP

  • Mfr # E3Z-D82

  • Zoro # G1870547


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Width
0.41"
Depth
0.79"
Height - Rectangular Photoelectric Sensor
30 mm
Max. Sensing Distance
1m
Body Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3Z-D82
Zoro #
G1870547
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.41"
Depth
0.79"
Height - Rectangular Photoelectric Sensor
30 mm
Width - Rectangular Photoelectric Sensor
10 mm
Depth - Rectangular Photoelectric Sensor
20 mm
Length
1.20"
Cable Length
2 m
Overall Height
31 mm
Overall Depth
20 mm
Overall Width
11 mm

Details

Item
Photoelectric Sensor
Max. Sensing Distance
1m
Body Material
PBT
Response Time
1 msec
Light Source
Infrared LED
Max. Sensing Distance - Rectangular Photoelectric Sensor
1 m
Power Requirement
12 to 24VDC
Sensing Method
Diffuse
Power Requirement - Rectangular Photoelectric Sensor
12 to 24V DC
Features
Wide Beam
Operating Temp. Range
-25 Degrees to 55 Degrees C
IP Rating
IP67
Standards
CE
Max. Load Current
100 mA
Electrical Connection
Bare Wire
Footnotes
4
Load Current - Maximum
100 mA
Includes Indicator Lights
Indicator Lights Included
Style
Rectangular
Output Circuit Type
PNP
Operating Mode
Selectable Light On/Dark On
Emitted Sensor Light
Infrared
DC Voltage Rating
12-24V DC
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Sensing Distance - Maximum
1 m
Orientation
Right Angle
Series
E3Z
Electrical Installation Type
Prewired Cable

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.