Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3X-MDA41
Zoro #
G1261811
UPC #
-
Country of Origin
China
Dimensions
Width
0.39"
Depth
2.75"
Height - Rectangular Photoelectric Sensor
32 mm
Width - Rectangular Photoelectric Sensor
10 mm
Length
1.26"
Depth - Rectangular Photoelectric Sensor
70 mm
Cable Length
2 m
Overall Height
32 mm
Overall Depth
70 mm
Overall Width
10 mm
Description
Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.