Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-Beam Photoelectric Sensor, Solder Terminal, Straight, U-Slot, Selectable Light On/Dark On, NPN

  • Mfr # EE-SX670

  • Zoro # G2049372


product price: $34.45
/ea

Key Features

Width
0.25"
Depth
1.11"
Max. Sensing Distance
5mm
Features
Output Short-Cut Protection
Max. Load Current
100 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-SX670
Zoro #
G2049372
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.25"
Depth
1.11"
Length
1.00"
Height - Rectangular Photoelectric Sensor
25 mm
Depth - Rectangular Photoelectric Sensor
28 mm
Width - Rectangular Photoelectric Sensor
6 mm
Min. Object Size
2 x 0.80mm Opaque
Overall Height
25 mm
Minimum Object Size
2mm x 0.8mm Opaque
Overall Depth
28 mm
Overall Width
6 mm

Details

Item
Photoelectric Sensor
Max. Sensing Distance
5mm
Features
Output Short-Cut Protection
Max. Load Current
100 mA
Sensing Method
Through-Beam
Body Material
PBT
Operating Temp. Range
-25 Degrees to 55 Degrees C
Electrical Connection
Solder Terminal
Power Requirement
5 to 24VDC
Max. Sensing Distance - Rectangular Photoelectric Sensor
5 mm
Power Requirement - Rectangular Photoelectric Sensor
5 to 24V DC
Operating Frequency
1,000 Hz
IP Rating
IP50
Standards
CE, RU
Light Source
Infrared LED
Response Time
0.17 msec
Load Current - Maximum
100 mA
Operating Temperature - Minimum
-13 Degrees F
Output Circuit Type
NPN
Electrical Installation Type
Solder Terminal
DC Voltage Rating
5-24V DC
Includes Indicator Lights
Indicator Lights Included
Operating Mode
Selectable Light On/Dark On
Series
SX67
Operating Temperature - Maximum
131 Degrees F
Orientation
Straight
Style
U-Slot
Emitted Sensor Light
Infrared
Switching Frequency
3 kHz
Sensing Distance - Maximum
5 mm

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.