Zoro Homepage

Through-Beam Photoelectric Sensor, Solder Terminal, Straight, U-Slot, Selectable Light On/Dark On, PNP

  • Mfr # EE-SX670P

  • Zoro # G0269656


product price: $23.85
/ea

Key Features

Width
0.25"
Depth
1.11"
Sensing Method
Through-Beam
Height - Rectangular Photoelectric Sensor
25 mm
Depth - Rectangular Photoelectric Sensor
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-SX670P
Zoro #
G0269656
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.25"
Depth
1.11"
Height - Rectangular Photoelectric Sensor
25 mm
Depth - Rectangular Photoelectric Sensor
28 mm
Min. Object Size
2 x 0.80mm Opaque
Width - Rectangular Photoelectric Sensor
6 mm
Length
1.00"
Overall Height
25 mm
Overall Depth
28 mm
Overall Width
6 mm
Minimum Object Size
2mm x 0.8mm Opaque

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.