Through-Beam Photoelectric Sensor, Bare Wire, Straight, U-Slot, Light On, NPN
Mfr # EE-SX870A
Zoro # G2352332
product price: $37.59
/eaKey Features
Width
0.54"
Depth
0.16"
Features
Compact, Indicator
Max. Load Current
100 mA
Sensing Method
Through-Beam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE-SX870A
Zoro #
G2352332
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.54"
Depth
0.16"
Width - Rectangular Photoelectric Sensor
14 mm
Depth - Rectangular Photoelectric Sensor
4 mm
Length
1.22"
Height - Rectangular Photoelectric Sensor
31 mm
Min. Object Size
2 x 0.80mm Opaque
Cable Length
2 m
Overall Height
31 mm
Overall Width
18 mm
Overall Depth
4 mm
Minimum Object Size
2mm x 0.8mm Opaque
Description
Photoelectric Sensor, Operating Mode - Photoelectric Sensor Light On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.