Through-Beam Photoelectric Sensor, Solder Terminal, T-Slot, Selectable Light On/Dark On, NPN

  • Mfr # EE-SX672A

  • Zoro # G1674653


product price:  $34.15
/ea

Key Features

Width
0.75"
Depth
1.11"
Operating Frequency
1,000 Hz
Min. Object Size
2 x 0.80mm Opaque
Power Requirement - Rectangular Photoelectric Sensor
5 to 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-SX672A
Zoro #
G1674653
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.75"
Depth
1.11"
Min. Object Size
2 x 0.80mm Opaque
Height - Rectangular Photoelectric Sensor
26 mm
Width - Rectangular Photoelectric Sensor
19 mm
Length
1.02"
Depth - Rectangular Photoelectric Sensor
28 mm
Overall Height
26 mm
Overall Width
19 mm
Minimum Object Size
2mm x 0.8mm Opaque
Overall Depth
28 mm

Details

Item
Photoelectric Sensor
Operating Frequency
1,000 Hz
Power Requirement - Rectangular Photoelectric Sensor
5 to 24V DC
Power Requirement
5 to 24VDC
Light Source
Infrared LED
Max. Sensing Distance
5mm
Sensing Method
Through-Beam
Features
Output Short-Cut Protection
Max. Sensing Distance - Rectangular Photoelectric Sensor
5 mm
Standards
CE, RU
Max. Load Current
100 mA
Electrical Connection
Solder Terminal
IP Rating
IP50
Body Material
PBT
Operating Temp. Range
-25 Degrees to 55 Degrees C
Response Time
0.17 msec
DC Voltage Rating
5-24V DC
Electrical Installation Type
Solder Terminal
Operating Temperature - Minimum
-13 Degrees F
Style
T-Slot
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Maximum
5 mm
Load Current - Maximum
100 mA
Emitted Sensor Light
Infrared
Switching Frequency
3 kHz
Series
EE-SX67
Includes Indicator Lights
Indicator Lights Included
Output Circuit Type
NPN
Operating Temperature - Maximum
131 Degrees F

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.