Zoro Homepage

Through-Beam Photoelectric Sensor, Bare Wire, T-Slot, Light On, NPN

  • Mfr # EE-SX872A

  • Zoro # G3078467


product price: $42.79
/ea

Key Features

Width
0.47"
Depth
0.47"
Min. Object Size
2 x 0.80mm Opaque
Depth - Rectangular Photoelectric Sensor
12 mm
Operating Temp. Range
-25 Degrees to 55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE-SX872A
Zoro #
G3078467
UPC #
-
Country of Origin
Japan

Dimensions

Width
0.47"
Depth
0.47"
Min. Object Size
2 x 0.80mm Opaque
Depth - Rectangular Photoelectric Sensor
12 mm
Length
1.22"
Width - Rectangular Photoelectric Sensor
12 mm
Height - Rectangular Photoelectric Sensor
31 mm
Cable Length
2 m
Overall Height
31 mm
Overall Depth
12 mm
Minimum Object Size
2mm x 0.8mm Opaque
Overall Width
12 mm

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Light On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.