Shop OMRON

Socket, General Purpose Relay, Square, 1 A, 14 Pins, Plug-in

  • Mfr # MYQ4-AC110/120

  • Zoro # G208538906


product price: 
$
45.19
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
110/120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MYQ4-AC110/120
Zoro #
G208538906
UPC #
4536853655273
Country of Origin
United States

Dimensions

Body Height
1.1 in
Body Depth
1.4 in
Body Width
0.85 in
Flat Pin Width
0.102 in
Overall Depth
1.65 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
110/120V AC
Current Rating
1 A
Contact Form
4PDT
Contact Rating (AC)
0.5 A @ 220V, 1 A @ 220V
Contact Rating (DC)
0.5 A @ 24V, 1 A @ 24V
Contact Material
Gold Plated Silver
Standards
CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
Minimum Operating Temperature
-67 Degrees F
Frequency
50/60 Hz
Mechanical Operating Durability
50,000,000
Series
MY Series
Insulation Resistance
100 megaohm
Coil Resistance
4,430 ohm
Maximum Operating Temperature
140 Degrees F
Pin Shape
Flat
Socket Code
G
Operating Current
0.5 A at 220V AC (Inductive Load), 0.5 A at 24V DC (Inductive Load), 1 A at 220V AC (Resistive Load), 1 A at 24V DC (Resistive Load)
Power Consumption
0.9 VA, 1.3 VA
Maximum Switching Voltage
125V DC, 250V AC
Weight
1.23 oz
Compatible with Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Status Indicator
No Indicator
For Use With
Control Panel
Input Voltage
110/120V AC
Response Time
20 msec
Sealing
Sealed
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Electrical Operating Durability
200,000
Resistance Properties
Contact-Resistant, Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Compatible Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible Manufacturer Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
For Manufacturer Part Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E
Compatible with Mfr. Model Number
PYF-14-PU, PYF-14-PU-L, PYF14S, PYF14T, PYFZ-14, PYFZ-14-E

Description

Plastic Sealed Relays, Base Shape Square, Coil Voltage 110/120V AC, Contact Form 4PDT, Current Rating 1 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.5 A @ 220V, 1 A @ 220V, Contact Rating (DC) 0.5 A @ 24V, 1 A @ 24V, Mounting Style Socket, Body Depth 1.4 in, Body Height 1.1 in, Body Width 0.85 in, Coil Resistance 4,430 ohm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.