Zoro Homepage

CAD Viewer & Download Files

Plug-In, General Purpose Relay, Octal, 10 A, 8 Pins, Plug-in

  • Mfr # MKS2PIDC110

  • Zoro # G3318332

CAD Available

product price: $15.85
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Octal
Number of Pins
8
Coil Voltage
110V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKS2PIDC110
Zoro #
G3318332
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.5 in
Body Height
1.36 in
Body Width
1.36 in
Overall Depth
2.5 in
Body Depth
2.07 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Octal
Number of Pins
8
Coil Voltage
110V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 250V, 5 A @ 250V, 7 A @ 250V
Contact Rating (DC)
10 A @ 30V (NO), 5 A @ 30V (NC)
Contact Material
Silver Tin Indium
Status Indicator
Mechanical Flag
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
RoHS Compliant, UL and IEC (TUV) Certified
Socket
Mfr. No. PF083A-E
HP @ 120V
Not Rated
Power Consumption - Relay
1.4 W
Features
Diode Surge Supression, Varistor Surge Suppression
Socket Code
A
HP @ 240V
Not Rated
Sealing
Enclosed
Horsepower @ 120V AC
Not Rated
Dielectric Strength
1,000V AC Between Contacts of Same Polarity and Terminals of the Same Polarity, 2,500V AC between Coil and Contacts, 2,500V AC Between Current-Carrying Parts Non-Current-Carrying Parts and Opposite Polarity
Series
MK-S Series
Electrical Operating Durability
100,000
Operating Current
10 A at 250V AC (Resistive Load), 10 A at 30V DC (Resistive Load), 5 A at 250V AC (Resistive Load), 5 A at 30V DC (Resistive Load), 7 A at 250V AC (Inductive Load)
Coil Resistance
8,960 ohm
Pin Shape
Round
Resistance Properties
Shock-Resistant, Vibration-Resistant
Mechanical Operating Durability
5,000,000
Response Time
30 msec
Input Voltage
110V DC
Maximum Operating Temperature
140 Degrees F
Weight
3.17 oz
Minimum Operating Temperature
-40 Degrees F
Frequency
50/60 Hz
Insulation Resistance
100 megaohm
Horsepower @ 240V AC
Not Rated
Maximum Switching Voltage
250V AC, 250V DC
Motor Rated
Not Rated - Not Rated
Push-To-Test Method
Lockable Push Test Button
Power Consumption
1.4 W
Compatible with Manufacturer Model Number
PF083A, PF083A-D, PF083A-E
Compatible Manufacturer Part Number
PF083A, PF083A-D, PF083A-E
Compatible Manufacturer Model Number
PF083A, PF083A-D, PF083A-E
CAD Available
Yes

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 110V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 250V (NO), 5 A @ 250V (NC), 7 A @ 250V (NO), Contact Rating (DC) 10 A @ 30V (NO), 5 A @ 30V (NC), Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.