Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Square, 10 A, 14 Pins, Plug-in

  • Mfr # LY4N-AC120

  • Zoro # G3498074

CAD Available

product price: $26.95
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LY4N-AC120
Zoro #
G3498074
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height - Relay
1.69 in
Body Depth
1.42 in
Overall Depth
1.67 in
Flat Pin Width
0.197 in
Body Width
1.63 in
Body Height
1.1 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
4PDT
Contact Rating (AC)
10 A @ 120V, 7.5 A @ 120V
Contact Rating (DC)
10 A @ 24V
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket
Mfr. No. PTF14A-E, PTF14A
Contact Material
Silver Alloy
Power Consumption - Relay
2 VA
Socket Code
F
HP @ 240V
1/3 hp
Features
Arc Barrier Equipped, High Dielectric Strength (2000V AC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Status Indicator
LED Indicator
HP @ 120V
1/3 hp
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Horsepower @ 120V AC
1/3 hp
Power Consumption
0.53 W
Horsepower @ 240V AC
1/3 hp
Sealing
Enclosed
Weight
2.47 oz
Insulation Resistance
100 megaohm
Coil Resistance
4,430 ohm
Series
LY Series
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
500,000,000
Electrical Operating Durability
200,000
Maximum Switching Voltage
125V DC, 250V AC
Push-To-Test Method
Manual Push Test Button
Input Voltage
120V AC
Dielectric Strength
10,000V AC Between Contacts of Same Polarity, 2,000V AC
Motor Rated
Yes
Pin Shape
Flat
Compatible with Manufacturer Model Number
PT14, PT14-0, PT14QN, PTF14A, PTF14A-E
Response Time
25 msec
Maximum Operating Temperature
104 Degrees F
Compatible Manufacturer Part Number
PT14, PT14-0, PT14QN, PTF14A, PTF14A-E
Compatible Manufacturer Model Number
PT14, PT14-0, PT14QN, PTF14A, PTF14A-E
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width 0.197 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/3 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in, Body Width 1.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.