Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Square, 10 A, 8 Pins, Plug-in

  • Mfr # LY2-AC12

  • Zoro # G2974596

CAD Available

product price: $8.79
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
8
Coil Voltage
12V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY2-AC12
Zoro #
G2974596
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.67 in
Body Width
0.85 in
Body Height
1.1 in
Flat Pin Width
0.197 in
Body Depth
1.42 in
Overall Depth
1.67 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
8
Coil Voltage
12V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V, 7.5 A @ 120V
Contact Rating (DC)
10 A @ 24V, 5 A @ 24V
HP @ 240V
1/6 hp
Features
Arc Barrier Equipped, High Dielectric Strength (2000V AC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Power Consumption - Relay
1.1 VA
Status Indicator
No Indicator
Socket Code
J
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
HP @ 120V
1/6 hp
Socket
Mfr. No. PTF08A-E
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Maximum Switching Voltage
125V DC, 250V AC
Horsepower @ 120V AC
1/6 hp
Maximum Operating Temperature
131 Degrees F
Input Voltage
12V AC
Weight
1.41 oz
Sealing
Enclosed
Mechanical Operating Durability
500,000,000
Frequency
50/60 Hz
Coil Resistance
46 ohm
Electrical Operating Durability
500,000
Power Consumption
0.53 W
Operating Current
10 A at 110V AC (Resistive Load), 10 A at 24V DC (Resistive Load), 5 A at 24V DC (Inductive Load), 7.5 A at 110V AC (Inductive Load)
Compatible with Manufacturer Model Number
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
Push-To-Test Method
Manual Push Test Button
Pin Shape
Flat
Horsepower @ 240V AC
1/6 hp
Insulation Resistance
100 megaohm
Motor Rated
Yes
Dielectric Strength
1,000V AC Between Contacts of Same Polarity, 2,000V AC between Coil and Contacts, 2,000V AC between Contacts of Different Polarity
Resistance Properties
Shock-Resistant, Vibration-Resistant
Response Time
25 msec
Series
LY Series
Minimum Operating Temperature
-13 Degrees F
Compatible Manufacturer Part Number
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
Compatible Manufacturer Model Number
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width 0.197 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.42 in, Body Height 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.