Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Square, 10 A, 8, Plug-in

  • Mfr # MJN2C-DC110

  • Zoro # G3458576


product price: $23.29
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
8
Coil Voltage
110V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJN2C-DC110
Zoro #
G3458576
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.19 in
Flat Pin Width
0.187 in
Body Width
1.4 in
Body Depth
1.91 in
Overall Depth
2.19 in
Body Height
1.53 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
8
Coil Voltage
110V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V
Contact Rating (DC)
10 A @ 28V
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Material
Silver Alloy
HP @ 240V
1/2 hp
Power Consumption - Relay
1.2 W
Status Indicator
No Indicator
HP @ 120V
1/3 hp
Socket Code
J
Socket
Mfr. No. 5X853
Standards
CSA Certified, UL Listed
Minimum Operating Temperature
-49 Degrees F
Horsepower @ 120V AC
1/3 hp
Power Consumption
1.2 W
Input Voltage
110V DC
Sealing
Enclosed
Pin Shape
Round
Maximum Switching Voltage
28V DC, 600V AC
Dielectric Strength
Greater Than2,500V AC RMS 60 Hz All Other Mutually Insulated Elements, Greater Than750V AC RMS 60 Hz Across Open Contacts
Maximum Operating Temperature
158 Degrees F
Electrical Operating Durability
100,000
Insulation Resistance
1,000 megaohm
Series
MJN Series
Weight
2.3 oz
Mechanical Operating Durability
10,000,000
Compatible with Manufacturer Model Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB
Horsepower @ 240V AC
1/2 hp
Motor Rated
Yes
Coil Resistance
10,000 ohm
Push-To-Test Method
Manual Push Test Button
Compatible Manufacturer Part Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB
Compatible Manufacturer Model Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB

Description

General Purpose Relay, Base Shape Square, Coil Voltage 110V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Plug-In, Flat Pin Width 0.187 in, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.91 in, Body Height 1.53 in, Body Width 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.