Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Square, 10 A, 8, Quick Connect

  • Mfr # MJN2C-N-AC240

  • Zoro # G3202211


product price: $34.99
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN2C-N-AC240
Zoro #
G3202211
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.19 in
Flat Pin Width
0.187 in
Overall Depth
2.9 in
Body Height
1.53 in
Body Width
1.4 in
Body Depth
1.91 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V
Contact Rating (DC)
10 A @ 28V
Power Consumption - Relay
1.7 VA
Contact Material
Silver Alloy
Socket
Mfr. No. PTF11PC
HP @ 120V
1/3 hp
Standards
CSA Certified, UL Listed
Socket Code
J
Status Indicator
LED Indicator
HP @ 240V
1/2 hp
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pin Shape
Flat
Horsepower @ 120V AC
1/3 hp
Horsepower @ 240V AC
1/2 hp
Maximum Switching Voltage
28V DC, 600V AC
Weight
2.3 oz
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-49 Degrees F
Insulation Resistance
1,000 megaohm
Input Voltage
240V AC
Coil Resistance
9,100 ohm
Sealing
Enclosed
Electrical Operating Durability
100,000
Motor Rated
Yes
Power Consumption
1.7 VA
Series
MJN Series
Compatible with Manufacturer Model Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB
Maximum Operating Temperature
140 Degrees F
Push-To-Test Method
Manual Push Test Button
Dielectric Strength
Greater Than2,500V AC RMS 60 Hz All Other Mutually Insulated Elements, Greater Than750V AC RMS 60 Hz Across Open Contacts
Compatible Manufacturer Part Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB
Compatible Manufacturer Model Number
PTF11PC, PTF11QDC, PTF21PC, PTFPCB

Description

General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.187 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.91 in, Body Height 1.53 in, Body Width 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.