Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Square, 25.5 mA, 14 Pins, Plug-in

  • Mfr # LY4N AC110/120

  • Zoro # G210080158


product price: $31.45
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY4N AC110/120
Zoro #
G210080158
UPC #
4536853621704
Country of Origin
Indonesia

Dimensions

Overall Depth
1.66 in
Body Depth
1.41 in
Body Width
1.63 in
Flat Pin Width
5 mm
Body Height
1.1 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
110/120V AC
Current Rating
25.5 mA
Contact Form
4PDT
Contact Rating (AC)
10 A @ 120V, 7.5 A @ 120V
Contact Rating (DC)
10 A @ 24V, 5 A @ 24V
Contact Material
Silver Alloy
Status Indicator
LED Indicator
Features
The LY Series is Equipped with Arc Barrier and Built-in Diode
Standards
RoHS
Coil Resistance
1,800 ohm
Minimum Operating Temperature
-25 Degrees C
Minimum Switching Current
10 A
Maximum Switching Voltage
125V DC, 250V AC
Mechanical Operating Durability
50,000,000, 100,000,000
Electrical Operating Durability
200,000
For Use With
Sockets
Compatible with Manufacturer Model Number
PTF-14-PU-L, PTF14A, PTF14A-E, PTFZ-14-E
Frequency
50/60 Hz
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Insulation Resistance
100 megaohm
Maximum Operating Temperature
40 Degrees C
Response Time
25 msec
Power Consumption
0.53 W
Series
LY
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Contacts of the Same Polarity, 2,000V AC, 50/60 Hz for 1 min Between Coil and Contacts, Between Contacts of Different Polarity
Horsepower @ 240V AC
1/2 hp
Weight
70 g
Compatible Manufacturer Part Number
PTF-14-PU-L, PTF14A, PTF14A-E, PTFZ-14-E
Compatible Manufacturer Model Number
PTF-14-PU-L, PTF14A, PTF14A-E, PTFZ-14-E

Description

General Purpose Relays, Base Shape Square, Coil Voltage 110/120V AC, Contact Form 4PDT, Electrical Connection Plug-In, Flat Pin Width 5 mm, Number of Pins 14, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, 5 A @ 24V, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Body Depth 1.41 in, Body Height 1.1 in, Body Width 1.63 in, Coil Resistance 1,800 ohm, Compatible Manufacturer Model Number PTF-14-PU-L, PTF14A, PTF14A-E, PTFZ-14-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.