Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Square, 37.7 mA, 8 Pins, Plug-in

  • Mfr # MY2ZN-D2 DC24

  • Zoro # G010080099


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2ZN-D2 DC24
Zoro #
G010080099
UPC #
4536853661243
Country of Origin
Japan

Dimensions

Body Depth
1.41 in
Flat Pin Width
2.6 mm
Body Height
1.1 in
Overall Depth
1.66 in
Body Width
0.84 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
Current Rating
37.7 mA
Contact Form
DPDT
Contact Rating (AC)
2 A @ 240V, 5 A @ 240V
Contact Rating (DC)
2 A @ 24V, 5 A @ 24V
Status Indicator
LED Indicator
Contact Material
Silver and Gold Plated
Features
Full Range of Sockets Covering Mounting by Screw, Box Clamp and Screw-Less Clamp Method, Screw-Less Clamp Terminal Sockets Available, Transparent Housing
Standards
RoHS
Electrical Operating Durability
200,000
Maximum Switching Voltage
125V DC, 250V AC
Push-To-Test Method
Lockable Push Test Button
Minimum Operating Temperature
-55 Degrees C
Horsepower @ 120V AC
1/10 hp
Response Time
20 msec
Weight
35 g
Mechanical Operating Durability
50,000,000
Minimum Switching Current
5 A
Maximum Operating Temperature
70 Degrees C
Horsepower @ 240V AC
1/6 hp
Dielectric Strength
1,000V AC, 50/60 Hz for 1 min Between Contacts of the Same Polarity, 2,000V AC, 50/60 Hz for 1 min Between Coil and Contacts, Between Contacts of Different Polarity
Coil Resistance
650 ohm
Frequency
50/60 Hz
Series
MY Series
Resistance Properties
Insulation-Resistant, Shock-Resistant, Vibration-Resistant
Insulation Resistance
100 megaohm
Power Consumption
0.53 W

Description

General Purpose Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Electrical Connection Plug-In, Flat Pin Width 2.6 mm, Number of Pins 8, Status Indicator LED Indicator, Contact Rating (AC) 2 A @ 240V, 5 A @ 240V, Contact Rating (DC) 2 A @ 24V, 5 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.41 in, Body Height 1.1 in, Body Width 0.84 in, Coil Resistance 650 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.