Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug In Relay, 8 Pins, Square, 24VAC

  • Mfr # MY2IN-AC24(S)

  • Zoro # G9922173


product price: $5.88
/ea

Key Features

Standards
UL508
Contact Material
Silver Alloy
DC Contact Rating - Relay
5A @ 28V
Push To Test
Lockable
HP @ 120V
1/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2IN-AC24(S)
Zoro #
G9922173
UPC #
-
Country of Origin
Japan

Details

Item
Plug-In Relay
Standards
UL508
Contact Material
Silver Alloy
DC Contact Rating - Relay
5A @ 28V
Push To Test
Lockable
HP @ 120V
1/6
AC Contact Rating - Relay
5A @ 240V
HP @ 240V
1/6
Status Indicator
LED
Base Type - Plug In Relay
Square
Coil Volts
24V AC
Number of Pins - Relay
8
Power Consumption - Relay
1.1VA
Contact Form - Relay
DPDT
Response Time
20 msec
Contact Form
DPDT

Description

Plug-In Relay, Contact Form DPDT, Status Indicator LED, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.