Zoro Homepage

Power Supply, 100/240V AC, 24V DC, 120 W, 5 A, DIN Rail

  • Mfr # S8VS-12024B

  • Zoro # G310081031


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
120 W
Current - Output
5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VS-12024B
Zoro #
G310081031
UPC #
4547648639972
Country of Origin
China

Dimensions

Overall Height
50 mm
Overall Width
119.5 mm
Overall Depth
121.3 mm
Depth
121.3 mm
Height
119.5 mm
Width
50 mm
Wire Size - Maximum
14 AWG
Wire Size - Minimum
28 AWG

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24 V DC, Power Rating 120 W, Output Amps 5 A, Mounting DIN Rail, Switching, Height 119.5 mm, Width 50 mm, Depth 121.3 mm, Series S8VS, Hz 50 Hz/60 Hz, Output Noise 60 mV Maximum, Status Indicator Green LED, Features Signal Output Notifications at 90 W or More, Status Displayed on 3-Digit, 7-Segment Display, Varied Coverage with 3-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.