Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, 100/240V AC, 24V DC, 240 W, 10 A, DIN Rail

  • Mfr # S8VS-24024AP

  • Zoro # G810791683


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VS-24024AP
Zoro #
G810791683
UPC #
4547648640022
Country of Origin
China

Dimensions

Overall Height
100 mm
Overall Width
119.5 mm
Overall Depth
125.6 mm
Depth
125.6 mm
Width
100 mm
Height
119.5 mm
Wire Size - Minimum
28 AWG
Wire Size - Maximum
14 AWG

Details

Item
Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
240 W
Current - Output
10 A
Mounting
DIN Rail
Housing Material
Plastic Case
Phase
Single
Power Supply Style
Switching
Case Material
Plastic Case
Power Rating
240W
Output Amps
10A
Hold Up Time
46 msec
Standards
CSA C22.2 No.107.1 (cUL), EN 62477-1, KOSHA S Mark *10, RCM Mark, UL 508 (Listing)
Series
S8VS
Style
Switching
Output Noise
140 mV Maximum
Phase - Electrical
Single
Hz
50/60 Hz
Status Indicator
Green LED
Features
Signal Output Notifications at 90 W or More, Status Displayed on 3-Digit, 7-Segment Display, Varied Coverage with 3-Year Warranty
Output Voltage
24V DC
Start Up Time - Maximum
510 msec
Operating Temperature - Minimum
14 Degrees F
Wire Connection Type
Screw Terminals
Operating Temperature - Maximum
140 Degrees F
Mean Time Between Failures (MTBF)
135,000 hr
Input Frequency - Nominal
50/60 Hz
Current - Inrush
28 A
Special Features
7-Segment Display, Overload Protection, Overvoltage Protection, Undervoltage Alarm Indication
Manufacturer Warranty
5 yr

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24 V DC, Power Rating 240 W, Output Amps 10 A, Mounting DIN Rail, Switching, Height 119.5 mm, Width 100 mm, Depth 125.6 mm, Series S8VS, Hz 50 Hz/60 Hz, Output Noise 140 mV Maximum, Status Indicator Green LED, Features Signal Output Notifications at 90 W or More, Status Displayed on 3-Digit, 7-Segment Display, Varied Coverage with 3-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.